Shop All Hand Soap Dispenser Refills
Betco
2 L Liquid Personal Soaps 6 PK
Mfr # 7926200
Zoro # G909258912
product price: $156.99
/pk 6, $26.17/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus Zest
- Size 2 L
- Application Hand
- Hygiene Form Liquid
- Color White
Product Information
- Brand Betco
- MFR # 7926200
- Zoro # G909258912
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2 L |
Details
Fragrance | Citrus Zest |
Item | Personal Soaps |
Application | Hand |
Hygiene Form | Liquid |
Color | White |
Container Type | Bottle |
For Use With | Clario Dispensers |
Description
Formulated with natural citrus solvents to quickly cut through most grease and oil. HD Orange Hand Cleaner also contains fine milled Aztec pumice for extra-deep cleaning. Apply to dry hands and work into lather. Ideal for heavy-duty industrial use. When your skin needs a powerful cleanser, HD Orange Hand Cleaner will remove tough grease and grime!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-GARD 1/2-Fold Toilet Seatcovers, PK1000 (47052)
- TOUGH GUY TOUGH GUY Black 18" Floor Squeegee (1ZCA1)
- COMET Cleaners & Detergents, Bottle, Fresh, 3 PK (24651)
- PROTOCHEM LABORATORIES 25% Double-Solids High-Gloss Floor Finish 25%, 1 gal. EA1 (PC-67.25-1)
- BETCO Skin Cleanser, Foaming, f/Clario Dispensers, 1000mll, Straw, 6PK (BET7152900)
- BETCO 1.06 quart Lotion Antibacterial Lotion Skin Cleanser (1412900)
- BETCO 16.91 fl oz Lotion Antibacterial Lotion Skin Cleanser (141E900)
- BETCO 4 L Liquid Personal Soaps 4 PK (7933100)
- GOJO 5,000 mL Liquid Hand Cleaner Dispenser Refill, 2 PK (7572-02)
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle (03016)
- GLOBAL INDUSTRIAL Liquid Pink, 4 PK (641370)
- Betco Hand Soap Dispenser Refills