Shop All Hex Keys
Beta
Wrench w/High Torque Handle, 1/4"
Mfr # 000960676
Zoro # G500003140
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Type T-Handle
- Length 9.30 in
Product Information
Dimensions
Length | 9.30 in |
Details
Handle Material | Plastic |
Handle Type | T-Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 20.00mm HSS 4 Flute Single End End Mill (DWC20MM-4FSE)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- URREA Urrea Short Tapered Punch, , 4-1/8" Long, 1/16" Tapered Tip (50-3/16)
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes (288457)
- BETA T-Handle Wrench, Male, 3/8" (009510760)
- BETA Torx(R) Plain Star Male Key, T6 Tip Size, 5 in Long, 2 1/2 in Short (951TX)
- BETA T-Handle Wrench, Male, 4mm (009510540)
- BETA Wrench w/High Torque Handle, 1/8" (000960671)
- BETA SAE T-Handle Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- BETA Metric Plain Ball Hex Key, 2.5 mm Tip Size, 3 39/64 in Long, 7/8 in Short (000961442)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64825)
- Beta Wrenches