Shop All Socket Extensions
Beta
Wobble Extension Bar, 3/8" Drive
Mfr # 009100827
Zoro # G1488686
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 3/8"
Product Information
- Brand Beta
- MFR # 009100827
- Zoro # G1488686
- UPC # 8014230087542
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Output Drive Type | Square |
Number of Points | 4 |
Item | Wobble Extension Bar |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Interapid Tip, Carbide, 1.5mm X 21mm (Z6805)
- WESTWARD Hole Saw Plumbers Kit, 16 pcs. (29VX16)
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- HANSON 29-Piece Drill Bit Stand 1/16-1/2in (60172)
- BETA Wobble Extension Bar, 1/2" Drive (009200834)
- BETA 1/2” Drive Socket Extension, 375mm (009200827)
- BETA 3/8” Drive Socket Extension 75mm (009100820)
- BETA Wobble Extension Bar, 3/8" Drive (009100829)
- BETA Wobble Extension Bar, 1/2" Drive (009200835)
- BETA Extension Bar, 1/4" Drive (008820080)
- PROTO Locking Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (J5460)
- Beta Socket Extensions