Shop All Socket Extensions
Beta
Wobble Extension Bar, 1/4" Drive
Mfr # 009000825
Zoro # G1474421
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Output Drive Size 1/4"
- Number of Points 4
Product Information
- Brand Beta
- MFR # 009000825
- Zoro # G1474421
- UPC # 8014230087498
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Wobble Extension Bar |
Output Drive Type | Square |
Number of Points | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 7/8" dia.x3/4"W (15321)
- SIMONDS Rnd. Handle Needle File, #0 (83536500)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X30)
- HHIP 12" D1-6 3-Jaw Camlock Lathe Chuck (3900-4615)
- BETA Extension Bar, 1/4" Drive (009000818)
- BETA Extension Bar, 1/2" Drive (009200818)
- BETA Wobble Extension Bar, 1/2" Drive (009200834)
- BETA Wobble Extension Bar, 3/8" Drive (009100829)
- BETA Wobble Extension Bar, 1/2" Drive (009200833)
- BETA Extension Bar, 1/2" Drive (009200826)
- PROTO Locking Extension 3/8" Dr, 12 in L, 1 Pieces, Black Oxide (J5262B)
- Beta Sockets & Ratchets