Shop All Socket Extensions
Beta
Wobble Extension Bar, 1/2" Drive
Mfr # 009200836
Zoro # G1493531
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Size 1/2"
- Output Drive Type Square
Product Information
- Brand Beta
- MFR # 009200836
- Zoro # G1493531
- UPC # 8014230087610
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Wobble Extension Bar |
Number of Points | 4 |
Output Drive Type | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YR81)
- WESTWARD Mallet, Rubber, 22 Oz, Wood (5MX42)
- PANASONIC Battery Charger For Li-Ion 10.8V-28.8V (EY0L82B)
- BETA Wobble Extension Bar, 1/2" Drive (009200833)
- BETA Wobble Extension Bar, 1/2" Drive (009200834)
- BETA Extension Bar, 1/2" Drive (009200822)
- BETA Extension Bar, 1/4" Drive (009000824)
- BETA Extension Bar, 1/4" Drive (008820080)
- BETA Extension Bar, 3/8" Drive (009100826)
- K-TOOL INTERNATIONAL Socket Extension, 12", 3/8"Dr (KTI-22012)
- Beta Socket Extensions