Shop All Hex Keys
Beta
Torx(R) Plain Star Male Key, T30 Tip Size, 8 in Long, 3 1/2 in Short
Mfr # 951TX
Zoro # G1809792
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8 in
- Finish Matte
- Handle Length 3 1/2 in
- Handle Material Alloy Steel
- Handle Type Plain
Product Information
Dimensions
Arm Length | 8 in |
Handle Length | 3 1/2 in |
Tip Size | T30 |
Length Family | Long |
Short Arm Length | 3 1/2 in |
Long Arm Length | 8 in |
Long-Arm-Length | 8 in |
Short-Arm-Length | 3 1/2 in |
Arm-Length | 8 in |
Handle-Length | 3 1/2 in |
Description
Torx Key, Tip Size T30, Long Arm Length 8 in, Short Arm Length 3 1/2 in, Matte, Length Family Long, Torx, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN 5/8 in. Ball Rot Rasp (16686)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2402-22, 48-11-2420)
- METABO KFS 30 Miter Cut Guide Rail (KFS 30)
- FEIN Fleece Wheel Mixed Grits 60/100 4" X 4 (63721015010)
- BETA Torx(R) Plain Star Male Key, T25 Tip Size, 7 in Long, 3 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T40 Tip Size, 8 1/2 in Long, 4 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T50 Tip Size, 10 in Long, 4 13/16 in Short (951TX)
- BETA T-Handle Wrench, Male, 3/8" (009510760)
- BETA T-Handle Wrench, Male, 4mm (009510540)
- BETA 96BPINOX 3/32-Ball End Hex Key Wrench (000961990)
- EAZYPOWER Hex Key, Metric, 4mm (81946/B)
- Beta Hex Keys