Shop All Tool Chests & Cabinets
Beta
Tool Cart, Black, Sheet Metal, 27 in W x 12 in D x 39 in H
Mfr # 027000205
Zoro # G706597269
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 26.85 in
- Overall Width 11.81 in
- Material Sheet Metal
- Load Capacity 110 lbs
Product Information
- Brand Beta
- MFR # 027000205
- Zoro # G706597269
- UPC # 8014230833446
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Overall Height | 39 in |
Overall Length | 26.85 in |
Overall Width | 11.81 in |
Width | 27 in |
Depth | 12 in |
Wheel Diameter | (2) 6 in, (2) 4 in |
Height | 39 in |
Details
Material | Sheet Metal |
Color | Black |
Load Capacity | 110 lbs |
Item | Tool Cart |
Wheel Type | (2) Rigid, (2) Swivel with Brake |
Number of Shelves | 3 |
Assembled | Yes |
Weight Capacity | 88 lbs |
Description
- •Collapses for easy transport
- •Key lock for securing tools
- •Can accommdate foam tool trays
- •Collapsible tool cart
- •Large lower compartment for large objects
- •Thermoplastic worktop with 6 built-in tool trays
- •Four casters: 2 fixed and 2 swivel, with brake
- •Centralized lock
- •Easily transported in a vehicle
- •2 Drawers with ball bearing slides for two-way opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fast Spiral 3/8In x 4In x 6In (BM2011)
- STAHLWILLE TOOLS SERVICE-MANOSKOP® torque wrench (96504005)
- MILWAUKEE TOOL 2-3/4" BIG HAWG w/Carbide Teeth (49-56-9225)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- BETA Tool Cart, Orange, Sheet Metal, 27 in W x 12 in D x 39 in H (027000201)
- BETA Tool Cart, Blue, Sheet Metal, 27 in W x 12 in D x 39 in H (027000206)
- BETA Special Mobile Roller Cabinet, Medium (039390102)
- BETA Special Mobile Roller Cabinet, Small (039390002)
- BETA Tool Cabinet, 8 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004687)
- BETA Tool Cabinet, 8 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004686)
- WESTWARD WESTWARD Top Chest, 12 Drawer, Silver, Stainless Steel, 56 in W x 24 in D x 22 in H (34F778)
- Beta Tool Chests & Cabinets