Shop All Tool Boxes
Beta
Tool Box, Steel, Orange, 17-3/4 in W x 8 in D
Mfr # 021200001
Zoro # G1858590
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Orange
- Features Cantilever Design, 5-Sections
- Includes Upper Trays
- Handle Type Carrying Handle
Product Information
- Brand Beta
- MFR # 021200001
- Zoro # G1858590
- UPC # 8014230047577
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 17-3/4 in |
Depth | 8 in |
Details
Item | Tool Box |
Material | Steel |
Color | Orange |
Features | Cantilever Design, 5-Sections |
Includes | Upper Trays |
Handle Type | Carrying Handle |
Description
The Beta Tools 21200001 Five-Sectn Cntlvr Tool Box is a durable storage option for your tools. It features five separate sections to help you keep all of your items organized and easy to find. The Beta Tools Five-Sectn Cntlvr Tool Box will make an excellent addition to any tool collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle, Cylindrical Grip Revol Similar To DIN 469 Size:4 Square Socket Sw=17, A=160, H=114, 5, (K0996.4417)
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- GEARWRENCH 8 Piece 3/8" Drive Long Ball End Hex Bit Metric Socket Set (80573)
- TITAN Air Blow Gun Set, 4 Piece (TIT19391)
- BETA Tool Box, Steel, Orange, 21-1/2 in W x 8 in D (021200002)
- BETA Cantilever Tool Box, Steel, Orange, 17-3/4 in W x 8 in D (021190001)
- BETA Cantilever Tool Box, Steel, Orange, 21-1/2 in W x 8 in D (021190002)
- BETA Tool Box, Stainless Steel, Silver, 17-3/4 in W x 8 in D (021203001)
- URREA Tool Box, Steel, Black, 18 in W x 7-1/2 in D x 7-1/2 in H (D4C20)
- FLAMBEAU Gear Box, Plastic, Black, 8 in W x 4 in D x 6-1/2 in H (T1100)
- KLEIN TOOLS MODbox Parts Bin Rail Attachment, Plastic, Dark Gray, 8 in W x 4 in D x 4 in H (54815MB)
- Beta Tool Boxes