Shop All Sockets
Beta
Socket End Wrench, Size 8mm, 6 pt.
Mfr # 952
Zoro # G1859641
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 19 9/100 in
- Material Alloy Steel
- Finish Chrome
Product Information
Dimensions
Overall Length | 19 9/100 in |
Socket Sizes | 8mm |
Socket Depth | 6mm |
Output Drive Size | 8mm |
Socket Size | 8 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Item | Socket End Wrench |
Head Style | Flex Head |
Measurement Type | Metric |
Output Drive Type | Hex |
Number of Wrench Heads | 1 |
Head Type | Flexible |
Non-Sparking | No |
Tether Style | Tether Capable |
Insulated | No |
Socket Shape | 6-Point |
Wrench Shape | T |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 8 mm, Socket Shape 6-Point, Metric, Overall Length 19 9/100 in, Number of Wrench Heads 1, Head Type Flexible, Wrench Shape T, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- SLIDE SLEDGE Heavy Equipment Master Kit (211609)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MASD)
- J.W. WINCO GN351.2-25-25-5/16X18-55 Rubber Bumper, 1 Tapped Hole and 1 Thrd Stud (351.2-25-25-5/16-55)
- BETA Socket End Wrench, Size 25 x 25mm, 6 pt. (933)
- BETA Hexagon Hand Socket, Long, 9mm (009000188)
- BETA Swivel Handle, 1/2" Drive (009200847)
- BETA Spark Plug Socket Hexagon, 16mm (009560020)
- BETA Swivel End Bi-Hex Socket, 3/8" (009100260)
- BETA Hexagon Hand Socket, 16mm (009200016)
- CTA MANUFACTURING 1/4" Drive, T30 SAE Socket, 5 Points (9687)
- Beta Sockets & Ratchets