Shop All Screwdrivers
Beta
Screwdriver 5/32 in Round
Mfr # 012900430
Zoro # G9509534
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 4 in
Product Information
- Brand Beta
- MFR # 012900430
- Zoro # G9509534
- UPC # 603658532277
- Country of Origin Italy
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Shank Shape | Round |
Finish | Chrome |
Shank Material | Stainless Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Keystone Slotted |
Standards | ANSI |
ESD Safe | No |
Features | Corrosion Resistant |
Nonsparking | No |
Tether Capable | Not Tether Capable |
Insulated | No |
Tether Style | Not Tether Capable |
Description
Screwdriver, Tip Size 5/32 in, Keystone Slotted, Overall Length 8 1/4 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- VISEE Video Magnifier, 48x, 3MP, 5" LCD, 26 Color Mode, Rechargeable (LVM 500-3MP)
- RITE IN THE RAIN Standard Mechanical Pencil Refills (13BR)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/32, Length of Cut: 1/16" (23015)
- BETA Screwdriver 3/32 in Round (012900403)
- BETA Screwdriver 1/8 in Round (012900409)
- BETA Screwdriver 7/32 in Round (012900442)
- BETA Driver Tx Head w/Handle, T40 (012670040)
- BETA Screwdriver Set, 1263/S12, 12 pcs. (012630112)
- BETA Screwdriver Setin Hanging Bag, 8 pcs. (012930403)
- PERFORMANCE TOOL Phillips Round # 2 X 6 In Screwdriver # 2, W30964 (W30964)
- Beta Screwdrivers