Shop All Screwdrivers
Beta
Screwdriver 1 in Round
Mfr # 012920409
Zoro # G9509491
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 3 in
Product Information
- Brand Beta
- MFR # 012920409
- Zoro # G9509491
- UPC # 094728747729
- Country of Origin Italy
- Category Screwdrivers
Dimensions
Tip Size | 1 in |
Shank Length | 3 in |
Overall Length | 8 1/4 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Standards | ANSI |
Shank Shape | Round |
Tether Capable | Not Tether Capable |
Finish | Chrome |
Shank Material | Stainless Steel |
Nonsparking | No |
Features | Corrosion Resistant |
ESD Safe | No |
Tip Style | Phillips |
Tether Style | Not Tether Capable |
Description
Screwdriver, Tip Size 1 in, Phillips, Overall Length 8 1/4 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 16MM X 25MM 12,000-Series Annular Cutter (12316)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT Inlet/Outlet (22YK89)
- DRILL AMERICA m18x2 HSS Metric Hand Tap (DWTSMT18X2)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-648)
- BETA Screwdriver 2 in Round (012920418)
- BETA Screwdriver 1/8 in Round (012920403)
- BETA Screwdriver 7/32 in Round (012900442)
- BETA Micro-Screwdriver, Slotted, 2mm (012570020)
- BETA Screwdriver 3/32 in Round (012900403)
- BETA Screwdriver Set, 1260/S6, 6 pcs. (012600306)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- Beta Screwdrivers and Nutdrivers