Shop All Hex Keys
Beta
SAE T-Handle Hex Key, 5/32 in Tip Size, 5 1/2 in Long, 2 1/2 in Short
Mfr # 96T INOX
Zoro # G1875679
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 1/2 in
- Blade Material Stainless steel
- Finish Natural
- Handle Length 2 1/2 in
- Handle Material Rubber
Product Information
Dimensions
Arm Length | 5 1/2 in |
Handle Length | 2 1/2 in |
Tip Size | 5/32 in |
Long Arm Length | 5 1/2 in |
Short Arm Length | 2 1/2 in |
Length Family | Long |
Short-Arm-Length | 2 1/2 in |
Handle-Length | 2 1/2 in |
Arm-Length | 5 1/2 in |
Long-Arm-Length | 5 1/2 in |
Description
Hex Key, Tip Size 5/32 in, Long Arm Length 5 1/2 in, Short Arm Length 2 1/2 in, Natural, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-10-10-M4-S-70)
- GEARWRENCH 16 oz. Rubber Mallet with Hickory Handle (82259)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- BETA SAE T-Handle Hex Key, 3/32 in Tip Size, 4 1/2 in Long, 1 1/2 in Short (96T INOX)
- BETA SAE T-Handle Hex Key, 3/8 in Tip Size, 8 in Long, 3 5/16 in Short (96T INOX)
- BETA SAE T-Handle Hex Key, 3/16 in Tip Size, 5 1/2 in Long, 2 1/2 in Short (96T INOX)
- BETA T-Handle Wrench w/Swivel, 8mm (009520008)
- BETA Ball Head Offset Hex Key Wrench, 8mm (000960690)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 2 27/64 in Short (15534)
- Beta Hex Keys