Shop All Tool Chests & Cabinets
This Product is Discontinued
Beta
Orange Tool Trunk (Discontinued)
Mfr # 022000245
Zoro # G1069317
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Orange
- Material Sheet Metal
- Load Capacity Not Specified
- Outside Height 3"; 5"
- Outside Length 6-1/2"; 9-1/4"
Product Information
- Brand Beta
- MFR # 022000245
- Zoro # G1069317
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Outside Height | 3"; 5" |
Outside Length | 6-1/2"; 9-1/4" |
Outside Width | 4"; 5" |
Details
Color | Orange |
Item | Tool Trunk |
Material | Sheet Metal |
Load Capacity | Not Specified |
Description
Tool Trunk For Building Yards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.