Shop All Hex Keys
Beta
Offset Key Wrench, T30
Mfr # 000970730
Zoro # G1469451
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size T30
- Measurement Type Torx
- Key Shape T-Shape
- Number of Ball Ends 0
- Number of Tips 2
Product Information
Dimensions
Tip Size | T30 |
Details
Measurement Type | Torx |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Vert Hold, 100 Lb, H 3.08 (201-U)
- DAYTON Vise Handle for 4CPE9, 4CPF2, 4CPF4 (4CPH2)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- DIABLO HOLE SAW DIAMOND GRIT 2-1/2in. (DHS2500DG)
- BETA Offset Key Wrench, T45 (000970745)
- BETA Ball Head Hex Key Wrench, 8mm (000960970)
- BETA Wrench w/High Torque Handle, 3/16" (000960674)
- BETA Torx(R) Plain Star Male Key, T25 Tip Size, 7 in Long, 3 in Short (951TX)
- BETA Beta Tools 000961941 96T Inox 6 - Offset Hexagon Key Wrenches (961941)
- BETA Offset Hex Key Wrench, 1/2" (000960732)
- WIHA TorxPlus® T-Handle IP25 (36472)
- Beta Hex Keys & Hex Key Sets