Shop All Hex Keys
Beta
Offset Hexagon Key Wrench, 14mm
Mfr # 000960140
Zoro # G1470212
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Measurement Type Metric
- Number of Ball Ends 0
- Tether Ready No
- Key Shape L-Shape
Product Information
Dimensions
Tip Size | 14 mm |
Details
Finish | Chrome Plated |
Measurement Type | Metric |
Number of Ball Ends | 0 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Lead Screw Bracket (5712521)
- DRILL AMERICA 27/64" Solid Carbide Drill Bit (DMOD27/64)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 3/8" dia. (PT06632-18)
- MILWAUKEE TOOL 25/64" Thunderbolt Black Oxide Drill Bit (48-89-2731)
- BETA Offset Hexagon Key Wrench, 16mm (000960160)
- BETA Offset Hexagon Key Wrench, 32mm (000960312)
- BETA Offset Hexagon Key Wrench, 13mm (000960130)
- BETA Wrench w/High Torque Handle, 3/8" (000960680)
- BETA Offset key wrenches with handles for Torx® head screws (000970727)
- BETA Wrench w/High Torque Handle, 8mm (000960943)
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- Beta Wrenches