Shop All Hex Keys
Beta
Offset Hexagon Key Wrench, 13mm
Mfr # 000960130
Zoro # G1472242
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Measurement Type Metric
- Number of Tips 2
- Number of Ball Ends 0
- Tether Ready No
Product Information
Dimensions
Tip Size | 13 mm |
Details
Finish | Chrome Plated |
Measurement Type | Metric |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Key Shape | L-Shape |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 9/16"-Spline (JSCV18F)
- ERGODYNE Black Polyester Tool Roll Up (5871)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 10" Pole Saw Att (3000-21, 49-16-2720)
- PACIFIC HANDY CUTTER Utility Blade w/Dispenser, 3/4 In. W, PK75 (QBD324)
- BETA Offset Hexagon Key Wrench, 32mm (000960312)
- BETA Offset Hexagon Key Wrench, 16mm (000960160)
- BETA Offset Hexagon Key Wrench, 30mm (000960300)
- BETA Offset Key Wrench, T15 (000970715)
- BETA Beta Tools 000961941 96T Inox 6 - Offset Hexagon Key Wrenches (961941)
- BETA Wrench w/High Torque Handle, 5mm (000960940)
- STAHLWILLE TOOLS TORX® screwdriver w.hollow point TORX-SizeT27 blade length 110 mm (43300027)
- Beta Hex Keys & Hex Key Sets