Shop All Hex Keys
Beta
Metric Plain Hex Male Key, 2.5 mm Tip Size, 6 in Long, 2 1/2 in Short
Mfr # 951
Zoro # G1825658
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Finish Satin
- Handle Length 2 1/2 in
- Handle Material Alloy Steel
- Handle Type Plain
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 2 1/2 in |
Tip Size | 2.5 mm |
Long Arm Length | 6 in |
Length Family | Long |
Short Arm Length | 2 1/2 in |
Arm-Length | 6 in |
Short-Arm-Length | 2 1/2 in |
Long-Arm-Length | 6 in |
Handle-Length | 2 1/2 in |
Description
Hex Key, Tip Size 2.5 mm, Long Arm Length 6 in, Short Arm Length 2 1/2 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Locking Impact Extension 3" (84432N)
- PRO-GRADE TOOLS 1/2" Drive Increasing Adaptor, SAE (14003)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0930" (3/32), Shank Dia.: 1/8" (60793)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 1 In, 5/8-11, 0.44 (GP1C--SK4----21)
- BETA Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short (951)
- BETA Metric Plain Hex Male Key, 3 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- BETA Metric Plain Hex Male Key, 14 mm Tip Size, 13 in Long, 7 in Short (951)
- BETA T-Handle Wrench, Male, 1/4" (009510758)
- BETA T-Handle Wrench, Male, 3/16" (009510755)
- BETA Wrench w/High Torque Handle, 4.5mm (000960939)
- WESTWARD SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK (40WY82)
- Beta Hex Keys & Hex Key Sets