Shop All Electronic Torque Wrenches
Beta
Mechanical torque wrench with digital readout, for right-hand tightening, 20-100 Nm
Mfr # 006650010
Zoro # G006597334
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 375 mm
Product Information
- Brand Beta
- MFR # 006650010
- Zoro # G006597334
- UPC # 8014230901220
- Country of Origin Italy
- Category Electronic Torque Wrenches
Dimensions
Overall Length | 375 mm |
Details
Item | Torque Wrench |
Description
Quick, accurate digital torque adjustment.
Long operating life.
Features:
• Torque accuracy: ± 3%; improved compared to standard requirements
• Quick, accurate digital torque adjustment
• The LCD display remains on with the set torque value
• Long operating life: the power is automatically turned off after 10 seconds with the torque set below the minimum threshold
• Reversible ratchet
• Easy to read settings
• Unit of measurement: N·m
• Calibration device connection
• Power supply: 1 CR1632 3V battery (included)
Long operating life.
Features:
• Torque accuracy: ± 3%; improved compared to standard requirements
• Quick, accurate digital torque adjustment
• The LCD display remains on with the set torque value
• Long operating life: the power is automatically turned off after 10 seconds with the torque set below the minimum threshold
• Reversible ratchet
• Easy to read settings
• Unit of measurement: N·m
• Calibration device connection
• Power supply: 1 CR1632 3V battery (included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M06X25 Zinc, Black Satin, Comp: Steel (K0116.2061X25)
- EAZYPOWER 19932 No. 2 Security Phillips Insert Bit (875586)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD7/8)
- ITL 1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece (00023)
- BETA Electronic Torque Wrench, 3/8" (005990003)
- BETA Calibration device with USB port (006650100)
- BETA Electronic Torque Wrench, 1/2" (005990020)
- ACDELCO 1/4" Angle Digital Torque Wrench, 1.1 to 22 ft-lbs ARM313-2A (ARM313-2A)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- STAHLWILLE TOOLS Electronic torque wrench fine-tooth ratchet No.701/2 1-20 N·m sq drive 1/4 (96504502)
- PROTO Electronic Torque Wrench, Drive 3/8 (J6112BT)
- Beta Electronic Torque Wrenches