Shop All Solid Joint Pliers
Beta
Heavy duty combination pliers, slip-proof double layer PVC coated handles, OAL 220mm
Mfr # 011500072
Zoro # G006597297
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 220 mm
Product Information
- Brand Beta
- MFR # 011500072
- Zoro # G006597297
- UPC # 8014230963587
- Country of Origin Taiwan, Province of China
- Category Solid Joint Pliers
Dimensions
Overall Length | 220 mm |
Details
Plier Item | Pliers |
Description
Features:
• The decentralized pin increases the lever effect, thereby reducing effort, for powerful cutting capacity
• The decentralized pin increases the lever effect, thereby reducing effort, for powerful cutting capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (2691-22, 48-11-1820)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1203)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- BETA Curved Blade Tinsmiths Plier (010780026)
- BETA Combination pliers bright chrome-plated, bi-material handles OAL 200mm (011500150)
- BETA Extra-long flat knurled nose pliers, OAL 160mm, slip-proof double layer PVC coated handles (011620066)
- BETA Heavy duty combination pliers, slip-proof double layer PVC coated handles, OAL 180mm (011500068)
- BETA Combination pliers bright chrome-plated, slip-proof double layer PVC coated handles OAL 160mm (011500046)
- BETA Combination pliers bright chrome-plated, bi-material handles OAL 180mm (011500148)
- TENG TOOLS COMBINATION.PLIERS.TPR (MB452-7T)
- Beta Pliers