Shop All Flare Nut Wrenches
Beta
Flare Nut Open Ring Wrench, 12x14mm
Mfr # 000940012
Zoro # G1474047
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.80 in
- Features The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life.
- Size 12x14mm
Product Information
- Brand Beta
- MFR # 000940012
- Zoro # G1474047
- UPC # 8014230024592
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 6.80 in |
Size | 12x14mm |
Details
Features | The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. Fits most cars and trucks and features a polished finish to ensure durability and long life. |
Description
The BETA TOOLS 940012 Flare Nut Open Ring Wrench is the tool you need for your automotive needs. This 12x14mm flare nut wrench fits most cars and trucks. It features a polished finish to ensure durability and long life, as well as provide ease of use. The open ring design makes it easy to grip stubborn nuts and bolts without damaging them or stripping their threads. The BETA TOOLS 940012 Flare Nut Open Ring Wrench will make your automotive repairs much easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strap Wrench, 3-1/2 In Dia Cap (2)
- CHICAGO PNEUMATIC Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4 (6.4mm) Collet, Industrial, 20,000 rpm (CP3000-420F)
- ALTRONIX 4A Power Supply, 115VAC/230VAC, 50/60Hz Input 4 12VDC/24VDC (SMP5PMP4CB)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 3/16 Dia, 1 D (63134301108)
- BETA Flare Nut Open Ring Wrench, 19x22mm (000940019)
- BETA Flare Nut Wrench Set, 6 pcs. (000940050)
- BETA Flare Nut Wrench Set, 10 pcs. (000940052)
- BETA Flare Nut Open Ring Wrench, 17x19mm (000940017)
- PROTO WR FLARE NUT RATCH 15/16 12PT (PO3830)
- EZRED FLARE NUT WRENCH 14MM X 15MM (EZLW1415)
- KD TOOLS Flare Nut Wrench, 10mm x 12mm (81645)
- Beta Wrenches