Shop All Screwdrivers
Beta
Evox Slotted Screwdriver, Chrome-plated, Black Tips, 5.5mm Tip, OAL 150mm
Mfr # 012011042
Zoro # G406597316
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 150 mm
- Finish Chrome plated
Product Information
- Brand Beta
- MFR # 012011042
- Zoro # G406597316
- UPC # 8054809133256
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 150 mm |
Details
Item | Screwdriver |
Finish | Chrome plated |
Description
The evolution of the screwdriver!
Features:
• Bi-material handle for maximum force transmission with minimum effort and optimal comfort.
• The ergonomic design fits the palm of the hand perfectly.
• The style and size of the tip are printed on the round cap for quick identification.
• Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools.
• Chrome-plating free tip for perfect screw coupling, protected from oxidation with phosphate-coating treatment
• The brand-new hole on the handle allows the screwdriver to hang for easy storage
Features:
• Bi-material handle for maximum force transmission with minimum effort and optimal comfort.
• The ergonomic design fits the palm of the hand perfectly.
• The style and size of the tip are printed on the round cap for quick identification.
• Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools.
• Chrome-plating free tip for perfect screw coupling, protected from oxidation with phosphate-coating treatment
• The brand-new hole on the handle allows the screwdriver to hang for easy storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18/M12 Wireless Jobsite Speaker (2891-20)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37217)
- POWERBUILT 16Oz Claw Hammer with Fiberglass Handle (640948)
- STECK MANUFACTURING Puller Quick 2Pk (20008)
- BETA Ball Head Hex Driver, 2mm (012930501)
- BETA Slotted Head Screwdriver, 2.5mm x 50mm (012900003)
- BETA Micro-Screwdriver, Slotted, 3mm (012570030)
- BETA Screwdriver, Extra-Short, PZ1 (012690011)
- BETA Evox Slotted Screwdriver, Chrome-plated, Black Tips, 4mm Tip, OAL 100mm (012011030)
- BETA Driver Tx Head w/Handle, T10 (012670010)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401K90)
- Beta Screwdrivers and Nutdrivers