Shop All Screwdrivers
Beta
Evox Phillips Screwdriver , Chrome-plated, Black Tips, #1, OAL 189mm
Mfr # 012021009
Zoro # G606597130
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 189 mm220 mm
- Finish Chrome plated
Product Information
- Brand Beta
- MFR # 012021009
- Zoro # G606597130
- UPC # 8054809133584
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 189 mm220 mm |
Details
Item | Screwdriver |
Finish | Chrome plated |
Description
The evolution of the screwdriver!
Features:
• Bi-material handle for maximum force transmission with minimum effort and optimal comfort.
• The ergonomic design fits the palm of the hand perfectly.
• The style and size of the tip are printed on the round cap for quick identification.
• Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools.
• Chrome-plating free tip for perfect screw coupling, protected from oxidation with phosphate-coating treatment.
Features:
• Bi-material handle for maximum force transmission with minimum effort and optimal comfort.
• The ergonomic design fits the palm of the hand perfectly.
• The style and size of the tip are printed on the round cap for quick identification.
• Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools.
• Chrome-plating free tip for perfect screw coupling, protected from oxidation with phosphate-coating treatment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (5 Pk) (48-00-5093)
- MOODY TOOL Scriber/Pick Set, 4 Pc (58-0225)
- DRILL AMERICA 1-3/8"-6 HSS Plug Tap and 1-7/32" HSS 1/2" Shank Drill Bit (POU1-3/8-6)
- BETA Slotted Screwdriver, 2mm Tip, OAL 250mm (012600073)
- BETA Ball Head Hex Screwdriver Set, 7 pcs. (012930558)
- BETA Screwdriver 1 in Round (012920409)
- BETA Screwdriver Set, 1297TX/S12, 8 pcs. (012980308)
- BETA Screwdriver Set, 1263/S12, 12 pcs. (012630112)
- BETA Driver Tx Head w/Handle, T10 (012670010)
- KO-KEN ScrewDriver TORX T25H Tamper Resistant 225mm (168T-T25H)
- Beta Screwdrivers and Nutdrivers