Shop All Combination Wrenches
Beta
Double Open End Wrench, 3/8X7/16"
Mfr # 000550215
Zoro # G1485956
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.10 in
- Finish Chrome-plated
Product Information
- Brand Beta
- MFR # 000550215
- Zoro # G1485956
- UPC # 8014230022208
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6.10 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/4 x 100 deg HSS 6FLT Countersink (55062)
- AIRCAT 1.0 Hp 4-1/2" Angle Grinder With Spindle Lock (6340-A)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/8in. (CTD42)
- BETA Combination Wrench, SAE, 9/16in Size (000420364)
- BETA Combination Wrench, 3/8" (000420110)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420417)
- BETA Double Open End Wrench, 10X13mm (000550035)
- BETA Combination Wrench, Metric, 12mm Size (000420312)
- BETA Combination Wrench, Metric, 19mm Size (000420319)
- BETA Set of 11 12 Point Offset Combination Wrenches, Slim Profile, Chrome-plated (000420471)
- Beta Combination Wrenches