Shop All Combination Wrenches
Beta
Double Offset Ring Wrench, 7/16x1/2"
Mfr # 000900215
Zoro # G1487660
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.40 in
- Finish Chrome-plated
Product Information
- Brand Beta
- MFR # 000900215
- Zoro # G1487660
- UPC # 8014230024134
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 7/16x1/2" |
Overall Length | 8.40 in |
Details
Item | Box End Wrench |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 5-11/16 in. L Vinyl Coated Red Steel Tool Hook 10 lb. cap. (N112-016)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763)
- SUNEX 1/2" Drive Impact Socket 6 (210MD)
- BOSCH SDS Max (R)Bull Point x 12"L (HS1913)
- BETA Combination Wrench, 5/8" (000420116)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420418)
- BETA 5.5mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421005)
- BETA Double Open End Wrench, 7/16X1/2" (000550218)
- BETA Ratchet Opening Single Ended Wrench, 17mm (001200017)
- BETA Double Deep Offset Ring Wrench, 8x9mm (000900012)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A276)
- Beta Wrenches