Shop All Combination Wrenches
Beta
Double Offset Ring Wrench, 1/4x5/16"
Mfr # 000900203
Zoro # G1487837
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4x5/16"
- Overall Length 6.50 in
- Finish Chrome-plated
Product Information
- Brand Beta
- MFR # 000900203
- Zoro # G1487837
- UPC # 8014230024097
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 1/4x5/16" |
Overall Length | 6.50 in |
Details
Item | Box End Wrench |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X40)
- HOUGEN 15/16 in. X 3 in. 12,000-Series Annular Cutter (3-12230)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-1/2" (80854)
- LANSKY SHARPENERS Deluxe Quick Edge Tungsten Carbide Sharpener (LSTCN)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420419)
- BETA Combination Wrench, Long, 17mm (000420517)
- BETA Combination Wrench, 3/4" (000420119)
- BETA 9/32" Offset Combination Wrench, Chrome-plated (000420107)
- BETA Combination Wrench, Metric, 19mm Size (000420319)
- BETA Combination Wrench, Bright, 15mm (000420615)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A278)
- Beta Combination Wrenches