Shop All Socket Sets
Beta
Double End Offset Socket Wrench, 22x22mm
Mfr # 009330022
Zoro # G1466581
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Depth 25mm
- Output Drive Size 22mm x 22mm
- SAE or Metric Metric
- Output Drive Type Hex
- Number of Points 6
Product Information
- Brand Beta
- MFR # 009330022
- Zoro # G1466581
- UPC # 8014230081830
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Depth | 25mm |
Output Drive Size | 22mm x 22mm |
Details
SAE or Metric | Metric |
Item | Socket Wrench |
Output Drive Type | Hex |
Number of Points | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 3/32" Black Oxide Jobber Length Drill Bit 2pk. (24206)
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831105)
- SLIDE SLEDGE Bag/Tote, HeavyNylon Tool Bag, Interior Pocket, 38in, Nylon (211803)
- WIHA Precision Screwdriver Set, Phillips, 4pcs. (26194)
- BETA 28 Piece Socket Set - 22 1/4" and 1/2" Drive Sockets with 6 Accessories (009020807)
- BETA 1/4" Drive Metric, 12 pcs (009000179)
- BETA 3/8" Drive Metric, 17 pcs (009100030)
- BETA 1/4" Drive Socket Set, SAE, 17 pcs (009000961)
- BETA Double End Offset Socket Wrench, 10x10mm (009330010)
- BETA 3/8" Drive Metric, 21 pcs (009100937)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84915N)
- Beta Socket Sets