Shop All Socket Sets
Beta
Double End Offset Socket Wrench, 10x10mm
Mfr # 009330010
Zoro # G1485700
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Drive Size 10mm x 10mm
- Output Drive Type Hex
- Number of Points 6
- Socket Depth 13mm
- SAE or Metric Metric
Product Information
- Brand Beta
- MFR # 009330010
- Zoro # G1485700
- UPC # 8014230081717
- Country of Origin China
- Category Socket Sets
Dimensions
Output Drive Size | 10mm x 10mm |
Socket Depth | 13mm |
Details
Item | Socket Wrench |
Output Drive Type | Hex |
Number of Points | 6 |
SAE or Metric | Metric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357106)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- BON TOOL Bon 27-154 Cross Pein Sledge, 3 Lb 16" Fiberglass Handle (27-154)
- BETA 3/8" Drive Metric, 7 pcs (009100503)
- BETA 1/2" Drive Metric, 17 pcs (009200931)
- BETA 1/4" Drive Metric, 13 pcs (009000150)
- BETA 3/8" Drive Metric, 12 pcs (009100910)
- BETA 1/2" Drive Metric, 13 pcs (009200040)
- BETA 1/2" Drive Torx(R), Metric, 75 pcs (024500120)
- DEWALT 1/2" Drive SAE/Metric, 23 pcs (DWMT73813)
- Beta Sockets & Ratchets