Shop All Combination Wrench Sets
Beta
Combination Wrench Set, 9 pcs., Metric
Mfr # 000420387
Zoro # G9509613
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination
- Number of Pieces 9
Product Information
- Brand Beta
- MFR # 000420387
- Zoro # G9509613
- UPC # 8014230717234
- Country of Origin Italy
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 1/2 in to 9 in |
Wrench Head Sizes | 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm |
Wrench Length Style | Standard |
Range of Head Sizes | 8 mm to 19 mm |
Head Size | 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm |
Description
The BETA 000420387 Combination Wrench Set is a professional-grade tool set designed to help you complete your job. This 9-piece combination wrench set is made of stainless steel and has a chrome finish, so it will be sure to last for years. It contains a total of 12 points, with 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm and 17 mm heads as well as an offset head size of 15 degrees. The combination wrench has a dual opening on one end and a box end on the other end. This allows you to turn the fastener from different angles without having to move around or reposition yourself. When it comes to working on your projects with speed and precision at every step of the way, you can rely on the BETA 000420387 Combination Wrench Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insert Bit, 1/4", Phillips, PH2, Bits (05073916001)
- PROTO 1" Drive O Ring Black Oxide (J10000R1)
- AVEN Tweezers, Pattern 7-Sa (18072USA)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC9DB)
- BETA Wrench Set, 8 pcs. (000550650)
- BETA Set of 25 Offset Combination Wrenches, 12 Point, Slim Profile, Chrome-plated with Metal Rack (000421085)
- BETA Double End Wrench Set, 4Pc (000950325)
- BETA Combination Wrench Set, Long, 14 pcs. (000420551)
- BETA Combination Wrench Set, 13 pcs. (000420163)
- BETA Set of 9 Swivel-end Ratcheting Combination Wrenches with Holder, 8mm-19mm (001420259)
- WESTWARD Combo Wrench Set, 5/16-1-1/4 in., 15 Pc (4VAV9)
- Beta Wrenches