Shop All Combination Wrenches
Beta
Combination Wrench, SAE, 11/16in Size
Mfr # 000420367
Zoro # G1875730
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Resistance to Corrosion, Avoids Improper Rust Formation
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
- Single End/Double End Double End
Product Information
- Brand Beta
- MFR # 000420367
- Zoro # G1875730
- UPC # 8014230760902
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/4 in |
Head Size | 11/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Stainless Steel, Natural, Head Size 11/16 in, Overall Length 8 1/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Screw Extractor, 1/8" Drill (EX-21A)
- DRILL AMERICA 8-36 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57089TN)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306020)
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1792723)
- BETA Combination Wrench, Long, 9mm (000420509)
- BETA Double Open End Wrench, 3/8X7/16" (000550215)
- BETA 11mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420411)
- BETA Combination Wrench, Long, 21mm (000420521)
- BETA Double Open End Wrench, 8X10mm (000550024)
- BETA Combination Wrench, Bright, 17mm (000420617)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421018)
- Beta Combination Wrenches