Shop All Combination Wrenches
Beta
Combination Wrench, Long, 9mm
Mfr # 000420509
Zoro # G1486522
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9mm
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 6.50 in
Product Information
- Brand Beta
- MFR # 000420509
- Zoro # G1486522
- UPC # 8014230158549
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 9mm |
Overall Length | 6.50 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Blade, 11/16" W, PK10 (SKB-2S/10B)
- KEYSCO TOOLS Bar Punch, Length 10 In, Brass (77244)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8 (63-768)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2", Bit Impact Socket (D014616)
- BETA 30mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421030)
- BETA Combination Wrench, Long, 8mm (000420508)
- BETA 11mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420411)
- BETA 36mm 12 Point Offset Combination Wrench - 14 1/8" OAL, Stainless Steel, Polished Finish (000420336)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420418)
- BETA 13mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420413)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/16 (54PN82)
- Beta Combination Wrenches