Shop All Combination Wrenches
Beta
Combination Wrench, Long, 8mm
Mfr # 000420508
Zoro # G1478472
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8mm
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 5.80 in
Product Information
- Brand Beta
- MFR # 000420508
- Zoro # G1478472
- UPC # 8014230158532
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 8mm |
Overall Length | 5.80 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 860-3 Blanket, Pvc 2To 3 (860-3)
- WIHA Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in (77790)
- PROTO 26-1/4" Tool Control Foam, Black/Red (DIYBK)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2-281)
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- BETA Combination Wrench, Bright, 19mm (000420619)
- BETA Set of 12 Ratcheting Combination Wrenches with Foam Tray, 8mm-19mm (024500044)
- BETA Combination Wrench, Bright, 10mm (000420610)
- BETA Combination Wrench, 15/16" (000420124)
- BETA Combination Wrench, Metric, 19mm Size (000420319)
- MILWAUKEE TOOL 18mm Metric Combination Wrench (45-96-9518)
- Beta Wrenches