Shop All Combination Wrenches
Beta
Combination Wrench, Long, 30mm
Mfr # 000420530
Zoro # G1467388
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30mm
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Overall Length 16 in
- Finish Chrome-plated
Product Information
- Brand Beta
- MFR # 000420530
- Zoro # G1467388
- UPC # 8014230158693
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 30mm |
Overall Length | 16 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 3 FL, 90 Deg, 3/4, Cobalt, TiN (55324-TiN)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (ZWEDC1418MAT-5' 4-1/2)
- PROTO TORQUE WRENCH DIAL 3/4 DR 350 (PO6134F)
- AMPCO SAFETY TOOLS Railroad Pick, Wooden Hndle, 37" L, 6.6 lb. (7704)
- BETA Reversible Ratchet Comb Wrench, 1/2" (001420313)
- BETA 28mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421028)
- BETA Double Offset Ring Wrench, 9/16x5/8" (000900221)
- BETA Double-Ended Straight Wrench, E6xE8 (000950320)
- BETA Double Offset Ring Wrench, 1/2x9/16" (000900218)
- BETA Combination Wrench, 5/16" (000420108)
- BETA Combination Wrench, 13/16" (000420121)
- Beta Combination Wrenches