Shop All Combination Wrenches
Beta
Combination Wrench, Long, 18mm
Mfr # 000420518
Zoro # G1486120
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 10 in
Product Information
- Brand Beta
- MFR # 000420518
- Zoro # G1486120
- UPC # 8014230158631
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 18mm |
Overall Length | 10 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Description
This BETA brand Combination Wrench is 10 inches in overall length and has a size of 18mm. It has a chrome-plated finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel SAE Plug Tap 10-32NF 1 pc (1131)
- GREENLEE Switch Unit For 980 Pump (32363)
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 8 Points (ST-824)
- BETA Combination Wrench, Long, 17mm (000420517)
- BETA Short Ratchet Combination Wrench, 12mm (001420112)
- BETA Combination Wrench, Metric, 17mm Size (000420317)
- BETA Combination Wrench, Long, 30mm (000420530)
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- BETA Combination Wrench, Long, 19mm (000420519)
- TEKTON 1-15/16 Inch Combination Wrench (WCB23049)
- Beta Wrenches