Shop All Combination Wrenches
Beta
Combination Wrench, Long, 17mm
Mfr # 000420517
Zoro # G1484398
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 10 in
Product Information
- Brand Beta
- MFR # 000420517
- Zoro # G1484398
- UPC # 8014230158624
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 17mm |
Overall Length | 10 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Pozidriv Screwdriver #1 Round (30711)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (62-726)
- DYNABRADE Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 21cfm (52317)
- AJAX TOOL WORKS CHISEL FLAT 12" CLECO STYLE (AJ392-12)
- BETA Combination Wrench, Long, 18mm (000420518)
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- BETA Double Offset Ring Wrench, 7/16x1/2" (000900215)
- BETA 8mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421008)
- BETA Set of 8 Combination Wrenches with Tool Roll, Slim Profile, 10-19mm (000420478)
- BETA 12mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421012)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 30mm Size (1342)
- Beta Wrenches