Shop All Combination Wrenches
Beta
Combination Wrench, Bright, 19mm
Mfr # 000420619
Zoro # G1474071
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19mm
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 9.10 in
Product Information
- Brand Beta
- MFR # 000420619
- Zoro # G1474071
- UPC # 8014230158860
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 19mm |
Overall Length | 9.10 in |
Details
Offset | 15 deg |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 10 Pieces 5 mm to 14 mm , Chrome (1340)
- KEN-TOOL $NORBAR GEN 2 BREAK BACK TORQUE WR KIT (KT30435)
- CHICAGO-LATROBE Screw Machine Drill Bit, #59 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48429)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- BETA Double Offset Ring Wrench, 9/16x5/8" (000900221)
- BETA Double Offset Ring Wrench, 3/8x7/16" (000900212)
- BETA Combination Wrench, Metric, 8mm Size (000420308)
- BETA 16mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421016)
- BETA 13mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420413)
- BETA Rev Ratchet Combination Wrench, 17mm (001420017)
- WELLER Crescent 1-5/16 in. X 1-5/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW0)
- Beta Combination Wrenches