Shop All Combination Wrenches
Beta
Combination Wrench, Bright, 17mm
Mfr # 000420617
Zoro # G1474537
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17mm
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 8.30 in
Product Information
- Brand Beta
- MFR # 000420617
- Zoro # G1474537
- UPC # 8014230158846
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 17mm |
Overall Length | 8.30 in |
Details
Offset | 15 deg |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 3/4-20 UNEF 2A (371154050)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (40706)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 15PK (54047)
- BETA Combination Wrench, 5/8" (000420116)
- BETA Double Open End Wrench, 3/8X7/16" (000550215)
- BETA Combination Wrench, 1/2" (000420113)
- BETA Reversible Ratchet Comb Wrench, 9/16" (001420314)
- BETA Combination Wrench, 9/16" (000420114)
- BETA Double Deep Offset Ring Wrench, 10x12mm (000900021)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232MBASD)
- Beta Combination Wrenches