Shop All Combination Wrenches
Beta
Combination Wrench, Bright, 15mm
Mfr # 000420615
Zoro # G1470641
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15mm
- Offset 15 deg
- Overall Length 7.40 in
- Finish Chrome-plated
Product Information
- Brand Beta
- MFR # 000420615
- Zoro # G1470641
- UPC # 8014230158822
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 15mm |
Overall Length | 7.40 in |
Details
Offset | 15 deg |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- TRUPER 6LB 36 Axe Split Maul (TJ6AHC)
- PLATT Black Carrying Case, 24-1/4"L x 16-1/4"W x 9-3/4"D (241609PR)
- BETA SAE T-Handle Hex Key, 1/8 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- BETA Combination Wrench, SAE, 7/16in Size (000420361)
- BETA 5.5mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421005)
- BETA 27mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421027)
- BETA Combination Wrench, 1/4" (000420106)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421017)
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- URREA 12-point extra long combination wrench 19 mm opening size (1219ML)
- Beta Combination Wrenches