Shop All Combination Wrenches
Beta
Combination Wrench, 3/4"
Mfr # 000420119
Zoro # G1479769
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/4"
- Features Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 9.10 in
Product Information
- Brand Beta
- MFR # 000420119
- Zoro # G1479769
- UPC # 8014230020990
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 3/4" |
Overall Length | 9.10 in |
Details
Features | Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions. |
Offset | 15 deg |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1/8 (C18004)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A31)
- SUPER TOOL Chucking Reamer, 0.4380 In., 4 Fl, Carb Tip (56554380)
- BETA Combination Wrench, Long, 19mm (000420519)
- BETA Ratchet Opening Single Ended Wrench, 30mm (001200030)
- BETA Rev Ratchet Combination Wrench, 17mm (001420017)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420417)
- BETA Double Offset Ring Wrench, 11/16x13/16" (000900233)
- BETA Set of 11 12 Point Offset Combination Wrenches, Slim Profile, Chrome-plated (000420471)
- BETA Combination Wrench, Long, 14mm (000420514)
- Beta Wrenches