Shop All Center Punches
Beta
Centre Punch, 5mm
Mfr # 000320150
Zoro # G1428529
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.90 in
- Tip Size (In.) 5 mm
- Features Made in Italy with high-strength, heat-treated steel.
Product Information
- Brand Beta
- MFR # 000320150
- Zoro # G1428529
- UPC # 8014230020181
- Country of Origin Italy
- Category Center Punches
Dimensions
Length | 5.90 in |
Tip Size (In.) | 5 mm |
Details
Item | Center Punch |
Features | Made in Italy with high-strength, heat-treated steel. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- RIDGID Roller Bearing, PK3 (67997)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in. L, Lime (3158)
- INGERSOLL-RAND Trigger Assembly, 3/4 (2145-D93BK)
- BETA Spare Tip For 32 Au (000320170)
- BETA Automatic Centre Punch (000320160)
- GEARWRENCH 3/8" x 5" Center Punch (82270)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 9/16 x 4-1/4 in (P-1292A)
- PROTO Center Punch, S2, 1/4 x 4-3/4 In, Black (J411/4S2)
- WILLIAMS Williams Solid Punch, 3/32" Pt, 5" (P-13)
- GENERAL TOOLS HOLLOW STEEL PUNCH 1/2"" (1280M)
- Beta Center Punches