Shop All Center Punches
Beta
Centre Punch, 4mm
Mfr # 000320125
Zoro # G400003301
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.90 in
- Tip Size (In.) 4 mm
- Features Made in Italy with high-strength, heat-treated steel.
Product Information
- Brand Beta
- MFR # 000320125
- Zoro # G400003301
- UPC # 8014230020174
- Country of Origin Italy
- Category Center Punches
Dimensions
Length | 4.90 in |
Tip Size (In.) | 4 mm |
Details
Item | Center Punch |
Features | Made in Italy with high-strength, heat-treated steel. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level Case, 78, 59, 32, 24, 16, 10", Torpedo (30025)
- WIDIA Straight Flute Hand Tap, Plug, 4 (15284)
- SIMONDS Narrow Pillar File, #0/Dbl, 6inL (84242500)
- DEWALT Hole Saw, Cutting 2 7/16" D, 3" dia (DAH43)
- BETA Automatic Centre Punch (000320160)
- BETA Centre Punch, 5mm (000320150)
- BETA Spare Tip For 32 Au (000320170)
- MAYHEW TOOLS 3/8 3/16PT CENTER PUNCH (41602)
- PROTO Center Punch, S2, 5/8 x 5-1/4 In, Black (J415/8S2)
- PROTO Center Punch, S2, 5/16 x 4-5/8 In, Black (J415/16S2)
- AJAX TOOL WORKS PUNCH 5/8 X 6 CENTER (AJ563)
- Beta Center Punches