Shop All Tool Chests & Cabinets
Beta
C41H Tool Cart, 3 Drawer, Orange, Sheet Metal, 21 in W x 13 in D x 36 in H
Mfr # C41 H
Zoro # G1825588
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Material Sheet Metal
- Color Orange
- Features Sheet Metal Frame and Plastic Tops, Synonymous with Remarkable Sturdiness and Reduced Weight, Built In Dividers
- Includes (1) Upper Tool Box,, (1) Module with 2 Drawers 95 mm in Height
Product Information
- Brand Beta
- MFR # C41 H
- Zoro # G1825588
- UPC # 8014230539911
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 21 in |
Depth | 13 in |
Height | 36 in |
Overall Depth | 13 1/4 in |
Nominal Outside Depth | 13 in |
Nominal Outside Height | 36 in |
Overall Width | 15.75 in |
Length | 536 mm |
Nominal Outside Width | 21 in |
Wheel Dia. | 6 in |
Overall Height | 36.61 in |
Overall Length | 19.49 in |
Caster Diameter | 6 1/4 in |
Handle Width | 6 1/4 in |
Handle Length | 36 1/4 in |
Interior Dimensions | 95 in W |
Description
Rolling Tool Box, Body Finish Powder Coated, Caster Diameter 6 1/4 in, Color Orange, Configuration Individual Tool Box, Drawer Slide Type Ball Bearing, Features Sheet Metal Frame and Plastic Tops, Synonymous with Remarkable Sturdiness and Reduced Weight, Built In Dividers, Handle Length 36 1/4 in, Handle Type Telescoping, Handle Width 6 1/4 in, Includes Casters Yes, Includes Drawers Yes, Includes Keys No, Interior Dimensions 95 in W, Lid Style Hinged, Locking System Keyed, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Utility, 12" (18432)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (2867408)
- CURRENT TOOLS 1/2" Polyester Measuring / Cable Pulling Tape – 1,250 lb. Breaking Strength (ST1250)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 8"L, SDS Plus (HCFC2223)
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- BETA Tool Panel and Suspended Cabinet (055000301)
- BETA Tool Cabinet, 5 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004659)
- BETA Tool Cabinet, 5 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004656)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000066)
- BETA Tool Cabinet, 7 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004673)
- TENG TOOLS 8 Series Roller Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H (TCW807NU)
- Beta Tool Chests & Cabinets