Shop All Hex Keys
Beta
Ball Head Offset Hex Key Wrench, 8mm
Mfr # 000960690
Zoro # G1472927
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Key Shape T-Shape
- Number of Tips 2
- Tether Ready No
- Number of Ball Ends 1
Product Information
Dimensions
Tip Size | 8 mm |
Details
Measurement Type | Metric |
Key Shape | T-Shape |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Rake Handle, 60", 15/16", Tapered, 5/8" (66464GRA)
- MITUTOYO Micrometer, V-Anvil, .05-.6/.001" (114-163)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-1)
- OTC Jaw Puller, 5 tons, 2 Jaws, 5-1/2 in. (1025)
- BETA Ball Head Offset Hex Key Wrench, 5mm (000960688)
- BETA Ball Head Offset Hex Key Wrench, 3mm (000960686)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- BETA Offset Key Wrench, T15 (000970715)
- BETA 96BPINOX 3/32-Ball End Hex Key Wrench (000961990)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHL)
- Beta Hex Keys