Shop All Slip Joint Pliers
Beta
Adjustable self-locking pliers, aluminium C-shaped jaws
Mfr # 010620327
Zoro # G906597250
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 275 mm
Product Information
- Brand Beta
- MFR # 010620327
- Zoro # G906597250
- UPC # 8014230935508
- Country of Origin Taiwan, Province of China
- Category Slip Joint Pliers
Dimensions
Overall Length | 275 mm |
Details
Plier Item | Pliers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Pry Bar, 58" L, 1-5/8" W, 3/4" Thick (14120)
- IRWIN DRILL BIT TURBOMAX 15PC (318015)
- MAKITA 12V max CXT® Multi-Cutter Kit (2.0Ah) (PC01R3)
- SPEEDAIRE Air Cut Off Tool, 3 in Wheel Diameter, 0.5 hp, 22,000 RPM (21AC04)
- BETA Adjustable pliers, two positions, PVC-coated handles 200mm OAL (011530120)
- BETA 1048INOX 250-SLIP JOINT PLIERS (010480325)
- BETA Adjustable oil filter pliers (014910040)
- BETA Adjustable truck oil filter pliers (014910050)
- PRO-GRADE TOOLS Slip Joint Pliers, 10" (15110)
- K-TOOL INTERNATIONAL K Tool International KTI53004 4 Inch Slip Joint Pliers (KTI53004)
- WILLIAMS Williams Combo Slip-Joint Pliers, 10" (PL-10C)
- Beta Slip Joint Pliers