Shop All Hex Key Sets
Beta
7 Piece SAE Hex Key Set, 960747
Mfr # 000960747
Zoro # G1487959
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 7
- Shape Hex
- Tip Size 3/32", 1/8", 5/32", 3/16", 1/4", 5/16", 3/8"
- Size 3/32", 1/8", 5/32", 3/16", 1/4", 5/16", 3/8"
Product Information
- Brand Beta
- MFR # 000960747
- Zoro # G1487959
- UPC # 8014230659770
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 3/32", 1/8", 5/32", 3/16", 1/4", 5/16", 3/8" |
Size | 3/32", 1/8", 5/32", 3/16", 1/4", 5/16", 3/8" |
Details
Measurement Type | SAE |
Number of Pieces | 7 |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-38061)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 21/64 (C71021)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (4935238)
- PELICAN Black Protective Case, 32.6"L x 18.40"W x 11"D (1615AIRNF)
- BETA 8 Piece T-Shape Key Set, 9530060 (009530060)
- BETA 18 Piece T-Shape Key Set, 9520083 (009520083)
- BETA 9 Piece T-Shape Key Set, 9530301 (009530301)
- BETA 6 Piece Metric Hex Key Set, 960952 (000960952)
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- BETA 5 Piece Metric Key Set, 24500052 (024500052)
- GROZ 9 Piece Torx? Torx? Key Set, 36102 (36102)
- Beta Hex Keys & Hex Key Sets