Shop All Socket Sets
Beta
170 Piece Socet Set - 74 1/4" and 3/8" Drive Hand Sockets, 42 Bits, 30 Socket Drivers
Mfr # 009031170
Zoro # G506597070
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Beta
- MFR # 009031170
- Zoro # G506597070
- UPC # 8014230796826
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Socket |
Description
7 Hex Keys, 17 AccessoriesC900: 1/4" 6 pt Hand Sockets 4-4,5-5-5,5-6-7-8-9-10-11-12-13-14 mm
C900L: 1/4" 6 pt Hand Sockets Long Series 6-7-8-9-10-11-12-13 mm
C900FTX: E4-E5-E6-E7-E8
C900LP: 0,8x4-1,0x5,5-1,2x6,5-1,2x8 mm
C900PH: 0-1-2
C900PZ: 0-1-2
C900ME: 3-4-5-6 mm
C900TX: T08-T09-T10-T15-T20-T25-T27-T30
C900RTX: T08-T09-T10-T15-T20-T25-T27-T30
900E/55
C900/25
C900/20: 50 mm
C900/20L: 100 mm
C900/30 150 mm
C900/42
C910A: 10-11-12-13-14-15-16-17-18-19 mm
C910AL: 10-11-12-13-14-15 mm
C910FTX: E10-E11-E12-E14-E16
C956E: 18 mm (11/16")
910E/55
C910/25
C910/22
C920A: 10-11-12-13-14-15-16-17-18-19-20-21-22-24-27-30-32 mm
C920L: 16-17-18-19-22 mm
C956C: 16 mm (5/8") - 21 mm (13/16")
920E/55
C920/25
C920/21: 125 mm
C920/22: 250 mm
C910/16F: 3/8" - 1/2"
C920FTX: E18-E20-E24
96: 0,9-1,5-2-2,5-3-4-5 mm
C895/4: 5/16" - 3/8"
C895/6: 5/16" - 1/2"
C900AD
892/0
861RTX: T09-T10-T15-T20-T25-T27-T30-T40
861TX: T6-T7-T8
861RIBE: 7-8-9 mm
861XZN: 5-6-8 mm
C866LP: 1,6x8-1,6x10-2,0x12 mm
C866PH: 3-4
C866PZ: 3-4
866PE: 7-8-10-12-14 mm
866TX: T40-T45-T50-T55-T60-T70
866RTX: T40-T45-T50-T55-T60-T70
C900L: 1/4" 6 pt Hand Sockets Long Series 6-7-8-9-10-11-12-13 mm
C900FTX: E4-E5-E6-E7-E8
C900LP: 0,8x4-1,0x5,5-1,2x6,5-1,2x8 mm
C900PH: 0-1-2
C900PZ: 0-1-2
C900ME: 3-4-5-6 mm
C900TX: T08-T09-T10-T15-T20-T25-T27-T30
C900RTX: T08-T09-T10-T15-T20-T25-T27-T30
900E/55
C900/25
C900/20: 50 mm
C900/20L: 100 mm
C900/30 150 mm
C900/42
C910A: 10-11-12-13-14-15-16-17-18-19 mm
C910AL: 10-11-12-13-14-15 mm
C910FTX: E10-E11-E12-E14-E16
C956E: 18 mm (11/16")
910E/55
C910/25
C910/22
C920A: 10-11-12-13-14-15-16-17-18-19-20-21-22-24-27-30-32 mm
C920L: 16-17-18-19-22 mm
C956C: 16 mm (5/8") - 21 mm (13/16")
920E/55
C920/25
C920/21: 125 mm
C920/22: 250 mm
C910/16F: 3/8" - 1/2"
C920FTX: E18-E20-E24
96: 0,9-1,5-2-2,5-3-4-5 mm
C895/4: 5/16" - 3/8"
C895/6: 5/16" - 1/2"
C900AD
892/0
861RTX: T09-T10-T15-T20-T25-T27-T30-T40
861TX: T6-T7-T8
861RIBE: 7-8-9 mm
861XZN: 5-6-8 mm
C866LP: 1,6x8-1,6x10-2,0x12 mm
C866PH: 3-4
C866PZ: 3-4
866PE: 7-8-10-12-14 mm
866TX: T40-T45-T50-T55-T60-T70
866RTX: T40-T45-T50-T55-T60-T70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T27 Tip Size (JTH6T27)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 11/16" x 2" (HML.11/16)
- WESTWARD Angled Chisel, Fuji, 0.500 In., 7 In. (4MHA7)
- VIKING 2.50mm-0.45mm Type 21-UB Spiral Pt. Plug Metric Gold Ultra Bor Tap, PK3 (60500)
- BETA 1/4" Drive Metric, 21 pcs (009000954)
- BETA 1/2" Drive Torx(R), 8 pcs (009200391)
- BETA 28 Piece Socket Set - 22 1/4" and 1/2" Drive Sockets with 6 Accessories (009020807)
- BETA Socket End Wrench Set, 6 pt., Steel (952/S7)
- BETA 3/8" Drive Metric, 12 pcs (009100909)
- BETA 1/2" Drive Torx(R), Metric, 75 pcs (024500120)
- PERFORMANCE TOOL 20-Pc 3/8 In Dr. Sae Socket Set Tool Set, W38911 (W38911)
- Beta Socket Sets