Shop All Hex Key Sets
Beta
13 Piece Torx? Hex Key Set, 970813
Mfr # 000970813
Zoro # G1467126
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Torx?
- Number of Pieces 13
- Shape Hex
- Size T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50
- End Shape Standard
Product Information
- Brand Beta
- MFR # 000970813
- Zoro # G1467126
- UPC # 8014230667690
- Country of Origin Italy
- Category Hex Key Sets
Dimensions
Tip Size | T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50 |
Size | T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50 |
Details
Measurement Type | Torx? |
Number of Pieces | 13 |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY Master Bit Set, 208 Piece (GO2571630)
- COOPER TOOLS PHV1312N TAPE RULE 3/4 X 12 HI VIZ ORANGE (PHV1312)
- ECLIPSE Straight Jaw Locking Pliers 9" (E9R)
- WOODOWL OverDrive Fast Boring Bit 3/8" (00708)
- BETA 13 Piece Torx? Hex Key Set, 970791 (000970791)
- BETA 11 Piece Metric Key Set, 960951 (000960951)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- BETA 13 Piece Torx Plain, Offset Star Key Set (951 TX/S13)
- BETA 11 Piece SAE Hex Key Set, 960749 (000960749)
- BETA 8 Piece T-Shape Key Set, 9530060 (009530060)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 27098 (27098)
- Beta Wrenches