Shop All Socket Sets
Beta
1/2" Drive Metric, 11 pcs
Mfr # 009200644
Zoro # G1489246
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 11
- Includes (11) 1/2" Drive Hexagon Hand Socket, Long Series: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
- SAE or Metric Metric
Product Information
- Brand Beta
- MFR # 009200644
- Zoro # G1489246
- UPC # 8014230538808
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 11 |
Item | Hexagon Hand Socket |
Includes | (11) 1/2" Drive Hexagon Hand Socket, Long Series: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm |
SAE or Metric | Metric |
Description
The BETA TOOLS 9200644 Hexagon Hand Socket Set is a handy addition to your tool collection. It has 11 pieces and all of them are metric. This hexagon hand socket set comes with 11 pieces, all of which are metric. The BETA TOOLS 9200644 Hexagon Hand Socket Set is definitely a great investment for any professional or do-it-yourselfer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hand Chisel, 1/2 In. x 4-1/8 In. (1768774)
- WOODOWL Spade Bit 6" x 7/8" (00611)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #16 (C15933)
- BETA 1/2" Drive Torx(R), 8 pcs (009200391)
- BETA 3/8" Drive Torx(R), 6 pcs (009100530)
- BETA 28 Piece Socket Set - 22 1/4" and 1/2" Drive Sockets with 6 Accessories (009020807)
- BETA 3/8" Drive Metric, 12 pcs (009100910)
- BETA 3/8" Drive Metric, 17 pcs (009100030)
- BETA 1/2" Drive SAE, 11 pcs (009200295)
- SK HAND TOOLS Socket Set, 13 Piece Classic 3/8 Fractio (94513)
- Beta Sockets & Ratchets