Shop All Sockets
Beta
1/2" Drive, 19mm Hand Socket, 6 pts, Stainless Steel
Mfr # 009203019
Zoro # G206597158
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 42 mm
- Material Stainless Steel
Product Information
Dimensions
Overall Length | 42 mm |
Details
Material | Stainless Steel |
Item | Socket |
Description
• High resistance to corrosion
• Avoids improper rust formation
• Outstanding mechanical characteristics
• AISI 420 stainless steel
• Avoids improper rust formation
• Outstanding mechanical characteristics
• AISI 420 stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49253)
- WILTON Jaw Set For Model 648B (1800648A)
- DRILL AMERICA #1-60, Drill Bit Finish: Gold (DWD115J-TN-SET)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/2 in L (1EZN7)
- BETA Swivel T-Handle, 3/8" (009100850)
- BETA TX Head Screw Hand Socket, T6 (009000406)
- BETA Slide T-Handle, 1" Drive (009290860)
- BETA Torx Head Screw Hand Socket, T8 (009100408)
- BETA Socket End Wrench, Size 24mm, 6 pt. (952)
- BETA Swivel Handle, 1/4" Drive (009000840)
- MILWAUKEE TOOL 3/8 in. Drive 5/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-3125)
- Beta Sockets & Ratchets