Shop All Sockets
Beta
1/2" Drive, 19/32" Hand Sockets, 6 pts
Mfr # 009200275
Zoro # G706597146
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37 mm
Product Information
Dimensions
Overall Length | 37 mm |
Details
Item | Socket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Collet Rack, Holds (40) 32 Series, 17 W (14804)
- GEARWRENCH Torx Socket 1/2" Drive x E20, 1.750" Length, black oxide (80670)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- BETA Socket End Wrench, Size 10 x 10mm, 6 pt. (933)
- BETA Hexagon Hand Socket, 27mm (009200027)
- BETA Hexagon Hand Socket, 25mm (009200025)
- BETA Swivel Handle, 1/2" Drive (009200846)
- BETA 1/2" Drive, 19mm Hand Socket, 6 pts, Stainless Steel (009203019)
- BETA Socket End Wrench, Size 24mm, 6 pt. (952)
- TEKTON 1/2 Inch Drive x 31 mm Deep 6-Point Socket (SHD23131)
- Beta Sockets