Shop All Sockets
Beta
1/2" Drive, 10mm Hand Socket, 6 pts, Stainless Steel
Mfr # 009203010
Zoro # G006597273
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40 mm
- Material Stainless Steel
Product Information
Dimensions
Overall Length | 40 mm |
Details
Material | Stainless Steel |
Item | Socket |
Description
• High resistance to corrosion
• Avoids improper rust formation
• Outstanding mechanical characteristics
• AISI 420 stainless steel
• Avoids improper rust formation
• Outstanding mechanical characteristics
• AISI 420 stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7535)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- QUICKCABLE Repair Kit For Cub Crimp Tool, Capacity: 1 gauge (4245-001K)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/16" HEX DRIVER 6" LEN (GP19066F)
- BETA Hexagon Hand Socket, 25mm (009200025)
- BETA Socket End Wrench, Size 12mm, 6 pt. (952)
- BETA T-Handle, 1/2" Square Drive (009200807)
- BETA Swivel Handle, 3/8" (009100845)
- BETA Hexagon Hand Socket, 14mm (009200014)
- BETA Socket Driver for Cross Head, PH2 (009000702)
- TEKTON 1/4 Inch Drive x 3/16 Inch 12-Point Socket (SHD02203)
- Beta Sockets & Ratchets